Shop ALLPOINTS
See all product information
Create Account
2231115 Knife, Shredder (As4) For Dito Dean
Mfr # 2231115
Zoro # G504880761
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dito Dean
Height
1 in
Weight
0.1 lb
Width
4 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2231115
- Zoro #
- G504880761
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 4 in
- Length
- 4 in
Details
- Fits Brand
- Dito Dean
- Weight
- 0.1 lb
- Item
- Shredder Knife
Description
size: 5/32" julienne strips | 4 mm julienne strips
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov