Shop ALLPOINTS
See all product information
Create Account
2521009 End Stop, Conveyor, 29-1/4" For Middleby
Mfr # 2521009
Zoro # G004879289
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Width
29 in
Fits Brand
Middleby
Length
29 in
Height
1 in
Weight
2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2521009
- Zoro #
- G004879289
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Middleby
- Weight
- 2 lbs
- Item
- End Stop
Description
length: 29 1/4" overall | 743 mm overall