Shop ALLPOINTS
See all product information
Create Account
2531396 Fuse (20 Amp) For Powersoak
- Mfr # 2531396
- Zoro # G204888791
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Powersoak
Width
2 in
Height
1 in
Weight
0.01 lb
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2531396
- Zoro #
- G204888791
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 2 in
- Height
- 1 in
- Length
- 2 in
Details
- Fits Brand
- Powersoak
- Item
- Fuse
- Weight
- 0.01 lb
Description
voltage: 600 v ac maximum rating amp: 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA