Shop ALLPOINTS
See all product information
Create Account
2561138 Cover, Conversion Kit, Lexan For Silver King
Mfr # 2561138
Zoro # G204881822
product price:Â
$
1,535.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
31 in
Weight
11.3 lbs
Length
31 in
Fits Brand
Silver King
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2561138
- Zoro #
- G204881822
- UPC #
- -
- Country of Origin
- United States
- Weight
- 11.3 lbs
- Item
- Conversion Kit
- Fits Brand
- Silver King
Description
includes: top & bottom covers, 4 breaker strips, silicone sealant and conversion instructions instructions included: y