Shop ALLPOINTS
See all product information
Create Account
34-1013 Dishwasher Heater; 200/208V, 10000/10800W; 1 - 3 Phase
Mfr # 341013
Zoro # G104889263
product price:Â
$
2,830.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Height
7 in
Weight
8.1 lbs
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341013
- Zoro #
- G104889263
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 8.1 lbs
- Item
- Dishwasher Heater
Description
immersion element only/ no junction box 200/208v 10000/10800w 1-3ph [ 2-3/4" ctrs bolt holes 12-1/2" long inside ] [terminals {screw 10-32 }, [gasket # 32-1123 provided terminal hardware provided hobart dishwasher c- 44,54,64,81, c-es-66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.