Shop ALLPOINTS
See all product information
Create Account
2561145 Shelf, Ref, 16-1/2"X24-3/8"X6" For Silver King
Mfr # 2561145
Zoro # G204897236
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Weight
5 lbs
Length
25 in
Width
25 in
Height
6 in
Fits Brand
Silver King
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2561145
- Zoro #
- G204897236
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 25 in
- Width
- 25 in
- Height
- 6 in
Details
- Weight
- 5 lbs
- Item
- Ref Shelf
- Fits Brand
- Silver King
Description
color: white width: 24 3/8" | 619 mm height: 6" | 152 mm coating: epoxy depth: 16 1/2" | 419 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov