22-1165 2 1/2" Broiler / Grill / Stock Pot / Wok Range Top Burner Valve Knob (Off, On)
- Mfr # 221165
- Zoro # G304881616
product price:Â
$
42.99
/ea
Sold in multiples of 4 for
$171.96
Key Features
Width
2 in
Height
2 in
For Use With
Range
Length
2 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221165
- Zoro #
- G304881616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 2 in
- Length
- 2 in
Details
- Item
- Burner Valve
- For Use With
- Range
- Weight
- 0.3 lb
Description
chrome burner valve knob w/ d-stem insert [ 2-1/2" dia ] [ off-on] [mount .24" ] [d-stem flat up ] , 3/8" protrusion ***some stock made wrong with flat down*** black d-stem insert only is a3176, k-326, # 281190 for burner valve # 52-1077 dynamic cooking systems broiler broiler/griddle combo, char rock broiler 2. grill broiler/griddle combo. range, range top, stock pot/tempura wok.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.