Shop ALLPOINTS
See all product information
Create Account
2561173 Spring, Valve For Silver King
Mfr # 2561173
Zoro # G104885098
product price:Â
$
41.25
/ea
Key Features
Weight
0.01 lb
Width
3 in
Fits Brand
Silver King
Height
1 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2561173
- Zoro #
- G104885098
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Fits Brand
- Silver King
- Item
- Valve
Description
length: 3" | 76 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.