Shop ALLPOINTS
See all product information
Create Account
321967 Door Gasket - Silicone For Cres Cor
- Mfr # 321967
- Zoro # G704880974
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Weight
0.01 lb
Length
13 in
Width
13 in
Fits Brand
Cres Cor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321967
- Zoro #
- G704880974
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Gasket
- Weight
- 0.01 lb
- Fits Brand
- Cres Cor
Dimensions
- Height
- 2 in
- Length
- 13 in
- Width
- 13 in
Description
silicone door gasket 28-1/2" x 24-1/2", with screws cres-cor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.