Shop ALLPOINTS
See all product information
Create Account
2581087 Handle, W/Pusher Head, MNo 910, -A For Prince Castle
Mfr # 2581087
Zoro # G604881415
product price:Â
$
641.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Height
6 in
Weight
2.3 lbs
Length
8 in
Fits Brand
Prince Castle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2581087
- Zoro #
- G604881415
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Height
- 6 in
- Length
- 8 in
Details
- Item
- Handle
- Weight
- 2.3 lbs
- Fits Brand
- Prince Castle
Description
material: aluminum length: 3 1/4" | 83 mm width: 3 1/4" | 83 mm includes: handle and pusher head nsf certified: y instructions included: y centers: 5 1/2" | 140 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.