Shop ALLPOINTS
See all product information
Create Account
26-1068 Stainless Steel 10-32 Machine Hex Nut - 100/Box
Mfr # 261068
Zoro # G104896919
product price:Â
$
14.75
/ea
Sold in multiples of 3 for $44.25
Key Features
Width
0.25 in
Height
2 in
Length
0.25 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261068
- Zoro #
- G104896919
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.25 in
- Height
- 2 in
- Length
- 0.25 in
Details
- Item
- Machine Hex Nut
- Weight
- 0.3 lb
Description
stainless steel (18-8) machine hex nut, 100/bx 10-32
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov