Shop ALLPOINTS
See all product information
Create Account
26-1155 Stainless Steel Flat Washer 18-8; Size 10 - 100/Box
Mfr # 261155
Zoro # G004895432
product price:Â
$
14.15
/ea
Sold in multiples of 4 for $56.60
Key Features
Height
1 in
Width
2 in
Length
3 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261155
- Zoro #
- G004895432
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer Size
- Weight
- 0.2 lb
Description
stainless steel (18-8) flat washer, 100/bx size 10