Shop ALLPOINTS
See all product information
Create Account
26-1162 Stainless Steel 18-8 Lock Washer Size 1/4" - 100/Box
Mfr # 261162
Zoro # G404896077
product price:Â $24.39
/ea
Sold in multiples of 3 for $73.17
Key Features
Weight
0.4 lb
Width
3 in
Height
2 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261162
- Zoro #
- G404896077
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 2 in
- Length
- 1 in
Details
- Item
- Steel Lock
- Weight
- 0.4 lb
Description
stainless steel (18-8) lock washer, 100/bx size 1/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.