8010516 Gas Valve For Southbend Range
- Mfr # 8010516
- Zoro # G504895338
product price:Â
$
925.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Southbend
For Use With
Range
Length
6 in
Height
6 in
Weight
3.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010516
- Zoro #
- G504895338
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 6 in
- Height
- 6 in
- Width
- 6 in
Details
- Fits Brand
- Southbend
- For Use With
- Range
- Weight
- 3.2 lbs
- Item
- Gas Valve
Description
millivolt only, non-regulated, 3/8" cct in/out (one is 90deg), 1/4" cct pilot out valve only was ap#541199
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.