Shop ALLPOINTS
See all product information
Create Account
26-1244 Slicer Sharpener Assembly
Mfr # 261244
Zoro # G504880976
product price:Â
$
1,250.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Width
5 in
Weight
0.8 lb
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261244
- Zoro #
- G504880976
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Width
- 5 in
- Length
- 5 in
Details
- Weight
- 0.8 lb
- Item
- Slicer Sharpener
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA