Shop ALLPOINTS
See all product information
Create Account
26-1894 Door Strike with 3/4" to 1 5/8" Adjustable Offset
Mfr # 261894
Zoro # G604896952
product price:Â
$
42.69
/ea
Key Features
Weight
0.2 lb
Width
3 in
Length
3 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261894
- Zoro #
- G604896952
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 3 in
Details
- Weight
- 0.2 lb
- Item
- Door Strike
Description
strike only, mount hole centers 2-9/32" and 2-17/32" length: 2-11/16" (68 mm) width: 3-7/32" (82 mm) height: 3-1/4" (83 mm) plating: chrome-plated offset: 3/4 to 1-5/8" (19 to 41 mm) chg w38-y003
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov