Shop ALLPOINTS
See all product information
Create Account
264129 Bearing, Upper For Dito Dean
Mfr # 264129
Zoro # G904881870
product price:Â
$
74.15
/ea
Key Features
Height
1 in
Fits Brand
Dito Dean
Width
2 in
Length
2 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264129
- Zoro #
- G904881870
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Dito Dean
- Item
- Upper Bearing
- Weight
- 0.3 lb
Description
upper bearing electrolux tr22, tr23, tr24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.