Shop ALLPOINTS
See all product information
Create Account
26-3227 Lock and Key Assembly
Mfr # 263227
Zoro # G604880043
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Weight
0.2 lb
Height
1 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263227
- Zoro #
- G604880043
- UPC #
- -
- Country of Origin
- United States
- Item
- And Key
- Weight
- 0.2 lb
Description
lock & key assembly victory series 6, series 7, v-series