Shop ALLPOINTS
See all product information
Create Account
5031033 Blade, Evap Fan, 3-7/16", Cw For Hoshizaki Of America
Mfr # 5031033
Zoro # G004881404
product price:Â
$
96.89
/ea
Key Features
For Use With
Ice Machine
Weight
0.01 lb
Width
4 in
Fits Brand
Hoshizaki
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5031033
- Zoro #
- G004881404
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Ice Machine
- Weight
- 0.01 lb
- Item
- Fan Blade
- Fits Brand
- Hoshizaki
Description
color: clear material: plastic inner diameter: 1/4" | 6 mm outer diameter: 3 7/16" | 87 mm rotation: clockwise from shaft end