Shop ALLPOINTS
See all product information
Create Account
26-3685 Cap Screw
Mfr # 263685
Zoro # G004895111
product price:Â
$
63.35
/ea
Key Features
Length
1 in
Weight
0.01 lb
Height
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263685
- Zoro #
- G004895111
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 1 in
- Width
- 1 in
Details
- Item
- Cap Screw
- Weight
- 0.01 lb
Description
cap screw berkel 808, 818
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov