Shop ALLPOINTS
See all product information
Create Account
281725 Kason 11810Ezuv48 Llight Fixture
Mfr # 281725
Zoro # G404888485
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Width
51 in
Height
5 in
Length
51 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281725
- Zoro #
- G404888485
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Kason 11810ezuv48 Llight Fixture
Description
vapor proof light fixture, 4 ft., w/o bulbs. 49-7/8"l x 6-3/8"w x 4-1/4"h shatter proof poly housing high efficiency low temperature lighting. bulb only is #38-1571 unit requires qty 2 bulbs 4 foot flourescent bulb for coolers and freezers down to - 20 degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.