26-3907 Burner Orifice, No 43, Natural Gas, 1/8" MPT Thread
- Mfr # 263907
- Zoro # G604895856
product price:Â
$
5.59
/ea
Sold in multiples of 8 for
$44.72
Key Features
Width
1 in
Weight
0.01 lb
Height
1 in
Length
1 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263907
- Zoro #
- G604895856
- UPC #
- -
- Country of Origin
- United States
- Item
- No Burner Orifice
- Weight
- 0.01 lb
- For Use With
- Range
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 1 in
Description
brass burner orifice, 1/8" mpt x #43, nat keating fryer series 14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.