Shop ALLPOINTS
See all product information
Create Account
26-3936 Door Spring; 1" x 8"
- Mfr # 263936
- Zoro # G504881669
product price:Â
$
64.15
/ea
Sold in multiples of 2 for
$128.30
Key Features
Length
8 in
Weight
0.5 lb
Width
8 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263936
- Zoro #
- G504881669
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Width
- 8 in
- Height
- 1 in
Details
- Weight
- 0.5 lb
- Item
- Door Spring
Description
door spring, ".135" wire, dia.od=1", oal=8", swivel 360 degree hooks. marsal & sons oven 236, 248, 260, series sd.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.