Shop ALLPOINTS
See all product information
Create Account
261035 Twin Basket 12-1/8L 6-3/8W 5-3/8D
Mfr # 261035
Zoro # G004887000
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
5 in
Width
12 in
Weight
2.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261035
- Zoro #
- G004887000
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Height
- 5 in
- Width
- 12 in
Details
- Item
- Basket
- Weight
- 2.4 lbs
Description
twin fryer basket, 12-1/8"l x 6-3/8"w x 5-3/8"d, hook location left, fry basket, 1 1/4" feet. hobart fryer ak20, ck20, ck201, dk20, hk8 prince castle fryer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.