Shop ALLPOINTS
See all product information
Create Account
8010767 Stand Pipe Stopper For Jackson/Dalton Dishwasher
Mfr # 8010767
Zoro # G104884763
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Fits Brand
Jackson
Length
3 in
Height
2 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010767
- Zoro #
- G104884763
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Jackson
- Weight
- 0.2 lb
- Item
- Stand Pipe
Description
for 8010764 drain stopper assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.