Shop ALLPOINTS
See all product information
Create Account
261036 Twin Basket 12-1/8L 6-3/8W 5-3/8D
- Mfr # 261036
- Zoro # G304886956
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Weight
2.4 lbs
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261036
- Zoro #
- G304886956
- UPC #
- -
- Country of Origin
- United States
- Item
- Basket
- Weight
- 2.4 lbs
Dimensions
- Length
- 12 in
- Width
- 12 in
- Height
- 5 in
Description
twin fryer basket, 12-1/8"l x 6-3/8"w x 5-3/8"d, hook location right, fry basket, 1 1/4" feet. hobart fryer ak20, ck20, ck201, dk20, hk8 prince castle fryer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.