Shop ALLPOINTS
See all product information
Create Account
261398 Male Connector1/4Cc X 1/4Mpt For Anetsberger Bros
Mfr # 261398
Zoro # G804896387
product price:Â $3.45
/ea
Sold in multiples of 11 for $37.95
Key Features
Weight
0.1 lb
Fits Brand
Anetsberger Bros
Length
1 in
Height
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261398
- Zoro #
- G804896387
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 1 in
- Width
- 1 in
Details
- Weight
- 0.1 lb
- Item
- Male Connector
- Fits Brand
- Anetsberger Bros
Description
brass male connector, 1/4" mpt x 1/4" cct nut & ferrule.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.