Shop ALLPOINTS
See all product information
Create Account
8009337 Water Inlet Valve - 120V For Wilbur Curtis Co
Mfr # 8009337
Zoro # G404896152
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Wilbur Curtis Co
Weight
0.7 lb
For Use With
Coffee Brewer
Length
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009337
- Zoro #
- G404896152
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Wilbur Curtis Co
- Item
- Water Inlet Valve
- Weight
- 0.7 lb
- For Use With
- Coffee Brewer
Description
kit, dump valve 120v 12w, wc-880e pc. inlet 5/8", outlet 7/16" fits wilbur curtis models cafe pc1, cafe pc2, cafe pc3, cafe pc4, cafeoat3, expr, hc-1d, pc-1d, pc-2d, pc-3d, pc-3gt, pc-4d, pc-4gt, pc-5gt, pcgt3, pcgt4, pcgt5