Shop ALLPOINTS
See all product information
Create Account
261420 Alum Tube 50Ft Roll 5/16
Mfr # 261420
Zoro # G404896275
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Weight
1.8 lbs
Width
17 in
Length
17 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261420
- Zoro #
- G404896275
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 17 in
- Length
- 17 in
- Height
- 1 in
Details
- Weight
- 1.8 lbs
- Item
- Alum Tube
Description
aluminum tubing, 50 ft. Roll, 5/16" dia. Od. for natural or lp gas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov