261421 Alum Tube 50Ft Roll 3/8"
- Mfr # 261421
- Zoro # G104895608
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Weight
2.2 lbs
Length
16 in
Width
16 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261421
- Zoro #
- G104895608
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.2 lbs
- Item
- Alum Tube
Dimensions
- Length
- 16 in
- Width
- 16 in
- Height
- 1 in
Description
aluminum tubing, 50 ft. Roll, 3/8" dia. Od. for natural or lp gas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.