Shop ALLPOINTS
See all product information
Create Account
261422 Alum Tube 50Ft Roll 7/16
Mfr # 261422
Zoro # G704897194
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Weight
2.6 lbs
Height
1 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261422
- Zoro #
- G704897194
- UPC #
- -
- Country of Origin
- United States
- Item
- Alum Tube
- Weight
- 2.6 lbs
Description
aluminum tubing, 50 ft. Roll, 7/16" dia. Od. for natural or lp gas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.