Shop ALLPOINTS
See all product information
Create Account
261487 Sheet Metal Screw Bx 1006 X1/2Phil Rd Trus18-8Ss
Mfr # 261487
Zoro # G004895692
product price:Â
$
28.35
/ea
Sold in multiples of 2 for $56.70
Key Features
Length
3 in
Height
2 in
Width
2 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261487
- Zoro #
- G004895692
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Height
- 2 in
- Width
- 2 in
Details
- Item
- Sheet Metal Screw
- Weight
- 0.3 lb
Description
stainless steel truss head phillips sheet metal screw 6 x 1/2", 100/bx
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.