Shop ALLPOINTS
See all product information
Create Account
261579 Kason 11247000002 Hinge For Kason
Mfr # 261579
Zoro # G004895746
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
6 in
Fits Brand
Kason
Height
1 in
Weight
1.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261579
- Zoro #
- G004895746
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 1 in
Details
- Item
- Kason Hinge
- Fits Brand
- Kason
- Weight
- 1.2 lbs
Description
reversible cam lift hinge, chrome offset 1-1/4" to 1-5/8" length 6-3/8" width 1-1/8" screw centers 1-5/8" outside screw centers 3-1/4" series 1247
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.