Shop ALLPOINTS
See all product information
Create Account
8009948 Skk Drum Ring For Silver King
Mfr # 8009948
Zoro # G704885146
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Width
22 in
Fits Brand
Silver King
Length
22 in
Weight
3.1 lbs
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009948
- Zoro #
- G704885146
- UPC #
- -
- Country of Origin
- United States
- Item
- Skk Drum Ring
- Fits Brand
- Silver King
- Weight
- 3.1 lbs
Description
Allpoints 8009948
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.