Shop ALLPOINTS
See all product information
Create Account
261590 Pilot Tubing For Montague Oven
- Mfr # 261590
- Zoro # G704896517
product price:Â
$
35.89
/ea
Sold in multiples of 2 for
$71.78
Key Features
For Use With
Oven
Weight
0.5 lb
Fits Brand
Montague Oven
Height
36 in
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261590
- Zoro #
- G704896517
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Oven
- Weight
- 0.5 lb
- Fits Brand
- Montague Oven
- Item
- Pilot Tubing
Dimensions
- Height
- 36 in
- Length
- 36 in
- Width
- 36 in
Description
1/4" cct, 36" long, copper clad steel pilot tubing, can bend to shape. can use with pilot head # 51-1036 must order compression nuts and ferrules seperately. 1/4" cct nut, each, # 26-1369 1/4" cct nut, 10/pk, # 26-3651 1/4" cct ferrule, each, # 26-1375 1/4" cct ferrule, 20/pk, # 26-3650
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.