Shop ALLPOINTS
See all product information
Create Account
261874 Kason 10065009072 Pilaster (72) For Kason
Mfr # 261874
Zoro # G604894989
product price:Â
$
67.99
/ea
Key Features
Fits Brand
Kason
Height
0.01 in
Length
72 in
Weight
0.5 lb
Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261874
- Zoro #
- G604894989
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 72 in
- Width
- 72 in
Details
- Fits Brand
- Kason
- Weight
- 0.5 lb
- Item
- Kason Pilaster
Description
stainless steel removable keyhole pilaster, 72"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.