261911 Kason 11248000016 Hinge For Kason
- Mfr # 261911
- Zoro # G204896260
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Weight
3.5 lbs
Height
0.01 in
Length
10 in
Width
10 in
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261911
- Zoro #
- G204896260
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 10 in
- Width
- 10 in
Details
- Item
- Hinge
- Weight
- 3.5 lbs
- Fits Brand
- Kason
Description
reversible spring assisted cam rise hinge, 10-1/8" long od. X 5-21/32" wide. to reverse remove cap and push out cam, replace cam on other side of strap and replace cap. strap has a hex hole in it which accepts the stem from the flange., number "1245" is cast on strap number "1248" is cast on flange. 1-1/8" offset die cast zinc polished chrome plated.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.