Shop ALLPOINTS
See all product information
Create Account
262076 Oven Shelf25.75 W X 20.75 D For Franklin/Universal Chef
Mfr # 262076
Zoro # G004896026
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Width
26 in
Fits Brand
Franklin
Weight
7.5 lbs
Height
1 in
Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262076
- Zoro #
- G004896026
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 26 in
- Height
- 1 in
- Length
- 26 in
Details
- Fits Brand
- Franklin
- Item
- Oven Shelf
- Weight
- 7.5 lbs
- For Use With
- Oven
Description
oven rack [ 25.75" l/r] [20.75" f/b] [ 0.31" frame ] [0.13" wire] has back stop and product stop. franklin chef oven
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov