Shop ALLPOINTS
See all product information
Create Account
8011808 Filter Hose
Mfr # 8011808
Zoro # G104881274
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Weight
2.5 lbs
Width
20 in
Length
20 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011808
- Zoro #
- G104881274
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.5 lbs
- Item
- Filter Hose
Description
5' with elbow and male disconnect