Shop ALLPOINTS
See all product information
Create Account
2621020 Faucet, "S", Blk Plst, Crvd Hndl For Rubbermaid
- Mfr # 2621020
- Zoro # G404880427
product price:Â
$
82.75
/ea
Key Features
Weight
0.1 lb
Height
2 in
Width
5 in
Length
5 in
Fits Brand
Rubbermaid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2621020
- Zoro #
- G404880427
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Blk Plst Faucet
- Fits Brand
- Rubbermaid
Dimensions
- Height
- 2 in
- Width
- 5 in
- Length
- 5 in
Description
color: black material: plastic length: 2 1/2" | 64 mm width: 1 5/8" | 41 mm outer diameter: 1" | 25 mm note: for rubbermaid models 3 and 5 gallon dispensers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.