Shop ALLPOINTS
See all product information
Create Account
441745 Sensor For Hobart
- Mfr # 441745
- Zoro # G104884435
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Weight
0.2 lb
Fits Brand
Hobart
Width
4 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441745
- Zoro #
- G104884435
- UPC #
- -
- Country of Origin
- United States
- Item
- Sensor
- Weight
- 0.2 lb
- Fits Brand
- Hobart
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 2 in
Description
sensor w/ float and switch float only 282324 o-ring = 321530 hobart dishwasher c44b c44bw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.