Shop ALLPOINTS
See all product information
Create Account
262483 Packing Gland For Groen
Mfr # 262483
Zoro # G104884794
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Groen
Width
1 in
Length
1 in
Weight
0.01 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262483
- Zoro #
- G104884794
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Groen
- Weight
- 0.01 lb
- Item
- Packing Gland
Description
Allpoints 262483
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.