Shop ALLPOINTS
See all product information
Create Account
262535 Oven Rack For Dynamic Cooking Systems
Mfr # 262535
Zoro # G604895696
product price:Â $453.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oven
Length
26 in
Weight
4.5 lbs
Width
26 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262535
- Zoro #
- G604895696
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 26 in
- Width
- 26 in
- Height
- 1 in
Details
- For Use With
- Oven
- Weight
- 4.5 lbs
- Item
- Oven Rack
- Fits Brand
- Dynamic Cooking Systems
Description
26" x 17-15/16", nickel plated, has backstop outside frame with 1/4" space, 5/16" frame 1 support, 17 cross wires with 1-1/2" spacing, back stop is 1-1/4" to top from top of frame dynamic cooking systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.