Shop ALLPOINTS
See all product information
Create Account
262832 Shaft 9-3/4 For Hobart
Mfr # 262832
Zoro # G904884956
product price:Â
$
1,517.99
/ea
Free Shipping & Returns
Key Features
Weight
1.5 lbs
Length
10 in
Height
1 in
Fits Brand
Hobart
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262832
- Zoro #
- G904884956
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Height
- 1 in
- Width
- 10 in
Details
- Weight
- 1.5 lbs
- Item
- Shaft
- Fits Brand
- Hobart
Description
shaft, 9-3/4" long, threaded both ends, has 2 ea keys hobart mixer a120, a200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov