Shop ALLPOINTS
See all product information
Create Account
221470 Kason 10174B00004 Latch With Strike For Kason
Mfr # 221470
Zoro # G504895383
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Weight
1.7 lbs
Height
3 in
Length
12 in
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221470
- Zoro #
- G504895383
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.7 lbs
- Fits Brand
- Kason
- Item
- Kason 10174b00004 Latch
Description
mechanical latch w/ strike offset handle no lock length 10-1/2" width 1" inside screw centers 6-5/8" outside screw centers 7-1/4" for series: 174
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.