Shop ALLPOINTS
See all product information
Create Account
262851 Key1/8 X 1-1/4 For Hobart
Mfr # 262851
Zoro # G504881317
product price:Â
$
5.95
/ea
Sold in multiples of 6 for $35.70
Key Features
Height
1 in
Length
1 in
Weight
0.1 lb
Fits Brand
Hobart
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262851
- Zoro #
- G504881317
- UPC #
- -
- Country of Origin
- United States
- Item
- Key1/ X
- Weight
- 0.1 lb
- Fits Brand
- Hobart
Description
key stock 1/8" x 1/8" x 1-1/4" long, steel .124" x .124" x 1.25" actual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.