Shop ALLPOINTS
See all product information
Create Account
2271185 HP Ofg-Ofe 323 Drainpan (24 X 44, Incl. Lip) For Henny Penny
Mfr # 2271185
Zoro # G004880780
product price:Â
$
2,604.99
/ea
Free Shipping & Returns
Key Features
Width
45 in
Height
9 in
Fits Brand
Henny Penny
Length
45 in
Weight
40.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2271185
- Zoro #
- G004880780
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 45 in
- Height
- 9 in
- Length
- 45 in
Details
- Item
- HP Ofg-ofe Drainpan
- Fits Brand
- Henny Penny
- Weight
- 40.7 lbs
Description
Allpoints 2271185
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov