Shop ALLPOINTS
See all product information
Create Account
263025 Pusher Head Assembly 1/4"
Mfr # 263025
Zoro # G304884402
product price:Â
$
810.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
6 in
Weight
2.5 lbs
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263025
- Zoro #
- G304884402
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 6 in
- Length
- 12 in
Details
- Item
- Pusher Head
- Weight
- 2.5 lbs
Description
12ea black plates, with red t handle and base, bushing in glide holes. lincoln redco 15000, 15105, instaslice produce, tomato slicer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov