Shop ALLPOINTS
See all product information
Create Account
8011354 Gasket - For Turbo Air (Refrigeration)
Mfr # 8011354
Zoro # G004879388
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Weight
0.9 lb
Length
25 in
Fits Brand
Turbo Air
Height
2 in
Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011354
- Zoro #
- G004879388
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 25 in
- Height
- 2 in
- Width
- 25 in
Details
- Weight
- 0.9 lb
- Fits Brand
- Turbo Air
- Item
- Gasket
- For Use With
- Refrigeration
Description
measured dart to dart 24" x 26.5" measured edge to edge 24.5" x 27"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov