Shop ALLPOINTS
See all product information
Create Account
2631023 Curtain, Dishwasher, 22.5X 20.5 For Hobart
- Mfr # 2631023
- Zoro # G204879881
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fits Brand
Hobart
Width
22 in
Length
22 in
Weight
3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2631023
- Zoro #
- G204879881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 22 in
- Length
- 22 in
Details
- Item
- Dishwasher Curtain
- Fits Brand
- Hobart
- Weight
- 3 lbs
Description
color: blue material: vinyl length: 22-1/2" | 571 mm width: 20-1/2" | 521 mm temperature range: up to 100 degrees c | up to 212 degrees f type: 4-ply nsf certified: y fda approved: y
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.